Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRU2010, POW'R-RISER Lifting Jack Locking U-Ring, 10 in, 200 Ton Capacity

  • Mfr # PRU2010

  • Zoro # G1938372


product price: $3,569.00
/ea
Free Shipping & Returns

Key Features

Application
Wheeled Jack
Attachment Type
Locking U-Ring
For Use With Cylinder Series
PRASA
Capacity (Tons)
200
For Use With Cylinder Capacity
200 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRU2010
Zoro #
G1938372
UPC #
662005351657
Country of Origin
United States

Dimensions

Height (In.)
10
Overall Length
10 in

Details

Item
Lifting Jack
Application
Wheeled Jack
Attachment Type
Locking U-Ring
For Use With Cylinder Series
PRASA
Capacity (Tons)
200
For Use With Cylinder Capacity
200 ton
For Use With
PRASA20016L, PRASA20027L
Capacity of Attachment
200 ton

Description

Lifting Jack, Attachment Type Locking U-Ring, 200 ton, Overall Length 10 in, For Use With Cylinder Capacity 200 ton, For Use With Cylinder Series PRASA, Wheeled Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.