Quick Nut
- Mfr # PPH66Q125U12
- Zoro # G423958350
product price:Â
$
816.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Manufacturer Model Number
PPH66
Thread Size
1 1/4"-12
Compatible Product Type
Pin Puller
Overall Length
4 3/8 in
Product Type
Quick Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPH66Q125U12
- Zoro #
- G423958350
- UPC #
- 662005444335
- Country of Origin
- United Kingdom
Dimensions
- Thread Size
- 1 1/4"-12
- Overall Length
- 4 3/8 in
- Overall Width
- 4 3/8 in
- Overall Height
- 2 in
- Wire Rope Length
- 4 3/8 in
- Length
- 4 3/8 in
Details
- Compatible Manufacturer Model Number
- PPH66
- Compatible Product Type
- Pin Puller
- Product Type
- Quick Nut
- Max. Pull Capacity
- 66 ton
- Includes
- 1-1/4 in Quick Nut
- Compatible Brand
- Enerpac
- Compatible Series
- PPH
- Material
- Steel
- Shell Material
- Steel
Description
Quick Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.