Shop ENERPAC
See all product information
Create Account
Quick Nut Saddle Kit
- Mfr # DD9166045SR
- Zoro # G023958828
product price:Â
$
333.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Product Type
Pin Puller
Includes
(4) Screws, Quick Nut Saddle
Compatible Series
PPH
Product Type
Replacement Saddle Kit
Max. Pull Capacity
40 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD9166045SR
- Zoro #
- G023958828
- UPC #
- 662005444250
- Country of Origin
- Spain
- Compatible Product Type
- Pin Puller
- Includes
- (4) Screws, Quick Nut Saddle
- Compatible Series
- PPH
- Product Type
- Replacement Saddle Kit
- Max. Pull Capacity
- 40 ton
- Compatible Manufacturer Model Number
- PPH40
- Material
- Steel
- Compatible Brand
- Enerpac
- Shell Material
- Steel
- Traction Material
- Steel
Description
Quick Nut Saddle Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.