Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RA106, 10 TON S/A CYLINDER

  • Mfr # RA106

  • Zoro # G7800405


product price: $1,036.99
/ea
Free Shipping & Returns

Key Features

Plunger Dia.
1.25 in
Handle
No
Plunger Thread Size
1/2"-11
Collar Thread Size
14 in
Outside Dia.
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA106
Zoro #
G7800405
UPC #
662005128501
Country of Origin
China

Dimensions

Plunger Dia.
1.25 in
Plunger Thread Size
1/2"-11
Collar Thread Size
14 in
Outside Dia.
2.25 in
Bolt Circle Dia.
1.25"
Thread Size
1/2"-11
Stroke Length
6 in
Extended Height
18 in
Retracted Height
11.88 in
Base Bolt Circle Dia.
1.25 in
Nominal Stroke Length
6 in

Details

Handle
No
Max. Pressure
10,000 psi
Weight Capacity
10 tons
Cylinder Type
General Purpose
Oil Capacity
13.67 cu. in.
Body Material
Aluminum
Includes
Coupler, Dust Cap
Item
Hydraulic Ram
Single Acting/Double Acting
Single Acting
Effective Area
2.25 sq. in.
Series
RA
Oil Capacity Push
13.67 cu in
Effective Push Area
2.23 sq in
Max. Push Capacity
10 ton
Nominal Capacity
10 ton
Type
Single-Acting

Description

Hydraulic Ram, Single Acting, General Purpose, Aluminum, Nominal Capacity 10 ton, Max. Push Capacity 10 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 2.23 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 13.67 cu in, Retracted Height 11.88 in, Extended Height 18 in, Outside Dia. 2.25 in, Plunger Dia. 1.25 in, Plunger Thread Size 1/2 In.-11, Collar Thread Size 14 in, Base Bolt Circle Dia. 1.25 in, Series RA, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.