RAC1006, 110.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder

  • Mfr # RAC1006

  • Zoro # G2739423


product price:  $7,156.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
100 tons
Body Material
Aluminum
Retracted Height
12.64 in
Thread Size
M6
Includes
Coupler, Dust Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAC1006
Zoro #
G2739423
UPC #
662005125807
Country of Origin
India

Dimensions

Retracted Height
12.64 in
Thread Size
M6
Bolt Circle Dia.
6.30"
Extended Height
18.55 in
Stroke Length
5 7/8 in
Plunger Dia.
4.33 in
Center Hole Dia.
5 5/16 in
Outside Dia.
7.09 in
Nominal Stroke Length
6 in
Base Bolt Circle Dia.
6.3 in

Details

Weight Capacity
100 tons
Body Material
Aluminum
Includes
Coupler, Dust Cap
Cylinder Type
Lightweight
Item
Hydraulic Ram
Effective Area
22.19 sq. in.
Oil Capacity
131.04 cu. in.
Max. Pressure
10,000 psi
Handle
No
Single Acting/Double Acting
Single Acting
Oil Capacity Push
131.14 cu in
Max. Push Capacity
100 ton
Series
RAC
Effective Push Area
22.19 sq in
Nominal Capacity
100 ton
Finish
Anodized
Type
General Purpose

Description

Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 131.14 cu in, Retracted Height 12.64 in, Extended Height 18.55 in, Outside Dia. 7.09 in, Plunger Dia. 4.33 in, Base Bolt Circle Dia. 6.3 in, Center Hole Dia. 5 5/16 in, Series RAC, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.