RAC304, 34.2 ton Capacity, 3.94 in Stroke, Aluminum Hydraulic Cylinder

  • Mfr # RAC304

  • Zoro # G2620651


product price: $2,894.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
3 7/8 in
Oil Capacity
26.97 cu. in.
Center Hole Dia.
2 61/64 in
Single Acting/Double Acting
Single Acting
Cylinder Type
Lightweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC304
Zoro #
G2620651
UPC #
662005125746
Country of Origin
India

Dimensions

Stroke Length
3 7/8 in
Center Hole Dia.
2 61/64 in
Bolt Circle Dia.
3.15"
Retracted Height
9.09 in
Plunger Dia.
2.36 in
Thread Size
M6
Extended Height
13.03 in
Outside Dia.
3.94 in
Base Bolt Circle Dia.
3.15 in
Nominal Stroke Length
4 in

Details

Oil Capacity
26.97 cu. in.
Item
Hydraulic Ram
Single Acting/Double Acting
Single Acting
Cylinder Type
Lightweight
Includes
Coupler, Dust Cap
Handle
No
Max. Pressure
10,000 psi
Effective Area
6.84 sq. in.
Weight Capacity
30 tons
Body Material
Aluminum
Oil Capacity Push
26.99 cu in
Max. Push Capacity
30 ton
Effective Push Area
6.85 sq in
Series
RAC
Nominal Capacity
30 ton
Finish
Anodized
Type
General Purpose

Description

Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 30 ton, Max. Push Capacity 30 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 4 in, Effective Push Area 6.85 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 26.99 cu in, Retracted Height 9.09 in, Extended Height 13.03 in, Outside Dia. 3.94 in, Plunger Dia. 2.36 in, Base Bolt Circle Dia. 3.15 in, Center Hole Dia. 2 61/64 in, Series RAC, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.