RACL1506, 175.9 ton Capacity, 5.91 in Stroke, Aluminum Lock Nut Hydraulic Cylinder

  • Mfr # RACL1506

  • Zoro # G2234508


product price:  $11,069.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Stroke Length
5 7/8 in
Body Material
Aluminum
Cylinder Type
Lock Nut
Includes
Coupler, Dust Cap
Retracted Height
16.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACL1506
Zoro #
G2234508
UPC #
662005125982
Country of Origin
India

Dimensions

Stroke Length
5 7/8 in
Retracted Height
16.65 in
Bolt Circle Dia.
7.87"
Thread Size
M6
Outside Dia.
9.06 in
Plunger Dia.
5.51 in
Center Hole Dia.
6 11/16 in
Extended Height
22.56 in
Plunger Thread Size
M6
Base Bolt Circle Dia.
7.87 in
Nominal Stroke Length
6 in

Details

Body Material
Aluminum
Item
Lightweight Lock Nut Hydraulic Ram
Cylinder Type
Lock Nut
Includes
Coupler, Dust Cap
Effective Area
35.18 sq. in.
Single Acting/Double Acting
Single Acting
Oil Capacity
207.91 cu. in.
Handle
Yes
Weight Capacity
150 tons
Max. Pressure
10,000 psi
Nominal Capacity
150 ton
Series
RACL
Oil Capacity Push
207.91 cu in
Effective Push Area
35.18 sq in
Finish
Anodized

Description

Lightweight Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 150 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Push Area 35.18 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 207.91 cu in, Retracted Height 16.65 in, Extended Height 22.56 in, Outside Dia. 9.06 in, Plunger Dia. 5.51 in, Plunger Thread Size M6, Base Bolt Circle Dia. 7.87 in, Center Hole Dia. 6 11/16 in, Series RACL, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.