RACL304, 34.2 ton Capacity, 3.94 in Stroke, Aluminum Lock Nut Hydraulic Cylinder

  • Mfr # RACL304

  • Zoro # G6796517


product price:  $3,394.00
/ea
Free Shipping & Returns

Key Features

Effective Area
6.85 sq. in.
Single Acting/Double Acting
Single Acting
Outside Dia.
3.94 in
Weight Capacity
30 tons
Bolt Circle Dia.
3.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RACL304
Zoro #
G6796517
UPC #
662005160099
Country of Origin
India

Dimensions

Outside Dia.
3.94 in
Bolt Circle Dia.
3.15"
Stroke Length
3 7/8 in
Retracted Height
11.07 in
Thread Size
M6
Plunger Dia.
2.36 in
Extended Height
15.01 in
Center Hole Dia.
2 15/16 in
Plunger Thread Size
M6
Base Bolt Circle Dia.
3.15 in
Nominal Stroke Length
4 in

Details

Effective Area
6.85 sq. in.
Single Acting/Double Acting
Single Acting
Weight Capacity
30 tons
Item
Lightweight Lock Nut Hydraulic Ram
Max. Pressure
10,000 psi
Includes
Coupler, Dust Cap
Cylinder Type
Lock Nut
Body Material
Aluminum
Oil Capacity
26.97 cu. in.
Handle
Yes
Oil Capacity Push
26.99 cu in
Effective Push Area
6.85 sq in
Nominal Capacity
30 ton
Series
RACL
Finish
Anodized

Description

Lightweight Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 30 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 4 in, Effective Push Area 6.85 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 26.99 cu in, Retracted Height 11.07 in, Extended Height 15.01 in, Outside Dia. 3.94 in, Plunger Dia. 2.36 in, Plunger Thread Size M6, Base Bolt Circle Dia. 3.15 in, Center Hole Dia. 2 15/16 in, Series RACL, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.