RACL504, 54.9 ton Capacity, 3.94 in Stroke, Aluminum Lock Nut Hydraulic Cylinder

  • Mfr # RACL504

  • Zoro # G7169793


product price:  $4,055.00
/ea
Free Shipping & Returns

Key Features

Stroke Length
3 7/8 in
Outside Dia.
5.12 in
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Cylinder Type
Lock Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RACL504
Zoro #
G7169793
UPC #
662005125913
Country of Origin
India

Dimensions

Stroke Length
3 7/8 in
Outside Dia.
5.12 in
Plunger Dia.
3.15 in
Bolt Circle Dia.
4.33"
Retracted Height
11.26 in
Extended Height
15.25 in
Thread Size
M6
Center Hole Dia.
3 3/4 in
Plunger Thread Size
M6
Nominal Stroke Length
4 in
Base Bolt Circle Dia.
4.33 in

Details

Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Cylinder Type
Lock Nut
Handle
Yes
Includes
Coupler, Dust Cap
Effective Area
10.99 sq. in.
Item
Lightweight Lock Nut Hydraulic Ram
Oil Capacity
43.27 cu. in.
Body Material
Aluminum
Weight Capacity
50 tons
Series
RACL
Nominal Capacity
50 ton
Oil Capacity Push
43.3 cu in
Effective Push Area
10.99 sq in
Finish
Anodized

Description

Lightweight Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 50 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 4 in, Effective Push Area 10.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 43.3 cu in, Retracted Height 11.26 in, Extended Height 15.25 in, Outside Dia. 5.12 in, Plunger Dia. 3.15 in, Plunger Thread Size M6, Base Bolt Circle Dia. 4.33 in, Center Hole Dia. 3 3/4 in, Series RACL, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.