Zoro Homepage

Ratchet Jack, 10 Ton

  • Mfr # RJ85A

  • Zoro # G615489075


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Top Plate Size
2.62 in L x 2.31 in W
Jack Type
Ratchet Jack
Maximum Lift Height
27 in
For Lifting
Not Stated
Load Capacity
5 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ85A
Zoro #
G615489075
UPC #
812761021428
Country of Origin
China

Dimensions

Top Plate Size
2.62 in L x 2.31 in W
Maximum Lift Height
27 in
Minimum Height
17 in
Toe Height
1 3/4 in
Minimum Lift Height
17 in
Overall Height
17 in
Base Width
5 in
Base Length
7 3/8 in

Details

Item
Ratchet Jack
Jack Type
Ratchet Jack
For Lifting
Not Stated
Load Capacity
5 ton
Item Weight
30 lb
Power Source
Mechanical
For Vehicle Type
Not Stated
Lifting Actuator
Manual Handle
Body Material
Steel
Standards
ANSI/ASME B30.1
Toe Material
Forged Steel
Features
Carrying Handles make the Positioning and Transporting of the 10 (44.5), 15 (89) and 20 (133.4) ton (kN) Ratchet Jacks Simple, Double-Lever Sockets for Jacking in Close Quarters, Drop-Forged, Alloy Steel, Heat-Treated Components, Large Base Ensures a Firm Foundation, Multiple-Tooth Pawls for Strength and Safety, Plated Springs to Resist Corrosion
Number of Lift Positions
47
Stroke
10 in

Description

Ratchet Jack, Jack Type Ratchet Jack, Load Capacity 5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 17 in, Maximum Lift Height 27 in, Power Source Mechanical, Minimum Height 17 in, Standards ANSI/ASME B30.1, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length 7 3/8 in, Base Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.