Zoro Homepage

RB15, Mounting Block for 15 ton Cylinders

  • Mfr # RB15

  • Zoro # G7026485


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Capacity (Tons)
15
Material of Construction
Steel
Dia. (In.)
2.75
Dimension A (In.)
4
Dimension C (In.)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB15
Zoro #
G7026485
UPC #
662005306046
Country of Origin
United States

Dimensions

Dia. (In.)
2.75
Dimension A (In.)
4
Dimension C (In.)
4.5
Overall Length (In.)
4
Dimension D (In.)
1.5
Overall Length
4 in

Details

Item
Mounting Block
Capacity (Tons)
15
Material of Construction
Steel
For Use With
15 Ton RC Cylinders
Effective Area (sq. in.)
18
Material
Steel
Attachment Type
Mounting Block
For Use With Cylinder Capacity
15 ton
Capacity of Attachment
15 ton
For Use With Cylinder Series
RC

Description

Mounting Block, Attachment Type Mounting Block, 15 ton, Material Steel, Overall Length 4 in, For Use With Cylinder Capacity 15 ton, For Use With Cylinder Series RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.