RCH120, 13.8 ton Capacity, 0.31 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder

  • Mfr # RCH120

  • Zoro # G2834614


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

Center Hole Dia.
0.68 in
Plunger Thread Size
3/4"-16
Thread Size
5/16-18
Oil Capacity
0.86 cu. in.
Weight Capacity
12 tons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCH120
Zoro #
G2834614
UPC #
662005302536
Country of Origin
China

Dimensions

Center Hole Dia.
0.68 in
Plunger Thread Size
3/4"-16
Thread Size
5/16-18
Collar Thread Size
2-3/4"-16
Bolt Circle Dia.
2"
Plunger Dia.
1.38 in
Stroke Length
5/16 in
Retracted Height
2.19 in
Extended Height
2.5 in
Outside Dia.
2.75 in
Base Bolt Circle Dia.
2 in
Nominal Stroke Length
5/16 in
Base Mounting Thread Size
5/16-18

Details

Oil Capacity
0.86 cu. in.
Weight Capacity
12 tons
Item
General Purpose Hydraulic Ram
Includes
Coupler
Effective Area
2.76 sq. in.
Body Material
Steel
Handle
No
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Cylinder Type
Hollow Plunger
Series
RCH
Nominal Capacity
12 ton
Max. Push Capacity
12 ton
Oil Capacity Push
0.86 cu in
Effective Push Area
2.76 sq in
Finish
Paint

Description

General Purpose Hydraulic Ram, Single Acting, Hollow Plunger, Steel, Nominal Capacity 12 ton, Max. Push Capacity 12 ton, Stroke Length 5/16 in, Nominal Stroke Length 5/16 in, Effective Push Area 2.76 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 0.86 cu in, Retracted Height 2.19 in, Extended Height 2.5 in, Outside Dia. 2.75 in, Plunger Dia. 1.38 in, Plunger Thread Size 3/4 In.-16, Collar Thread Size 2-3/4 In.-16, Base Bolt Circle Dia. 2 in, Base Mounting Thread Size 5/16 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.