Zoro Homepage

REB15, Base Clevis Eye for 15 ton Cylinders

  • Mfr # REB15

  • Zoro # G3453721


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Low Carbon Steel
For Use With
Enerpac 15 Ton Cylinders
Dimension A (In.)
2.99
Type
Base
Dimension D (In.)
0.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REB15
Zoro #
G3453721
UPC #
662005306183
Country of Origin
United States

Dimensions

Dimension A (In.)
2.99
Dimension D (In.)
0.87
Dimension B (In.)
2.60
Dimension F (In.)
1.38
Dimension C (In.)
0.98
Dimension E (In.)
0.98

Details

Item
Clevis Eye
Material
Low Carbon Steel
For Use With
Enerpac 15 Ton Cylinders
Type
Base
Finish
Black Paint
Includes
Mounting Screws
Application
For Frame Straightening, Hoisting, and Wire Pulling
Capacity
15 tons
Attachment Type
Base Attachment
Capacity of Attachment
15 ton
For Use With Cylinder Series
RC
For Use With Cylinder Capacity
15 ton
Series
REB
Clevis Eye Pin to Pin
3.07 in
Cylinder Series Compatibility
RC

Description

Clevis Eye, Attachment Type Base Attachment, 15 ton, Material Low Carbon Steel, For Use With Cylinder Capacity 15 ton, For Use With Cylinder Series RC, For Frame Straightening, Hoisting, and Wire Pulling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.