Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retainer Nut

  • Mfr # ATP1500

  • Zoro # G812655655


product price: $10,574.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.3 in
Oil Capacity (gal)
1 gal
Sound Level - Maximum
70 dBA
Oil Capacity (cu in)
231 cu in
Maximum Air Pressure
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATP1500
Zoro #
G812655655
UPC #
0662005200023
Country of Origin
United States

Dimensions

Overall Length
15.3 in
Overall Width
15 in
Overall Depth
15.75 in

Details

Item
Air Tensioning Pump
Oil Capacity (gal)
1 gal
Sound Level - Maximum
70 dBA
Oil Capacity (cu in)
231 cu in
Maximum Air Pressure
90 psi
Reservoir Capacity
231 cu in
Power Source
Air Powered

Description

Retainer Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.