Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RLP11308, RSL11000 Imperial Cassette, 3 1/2 in. Hexagon AF Size

  • Mfr # RLP11308

  • Zoro # G5128357


product price: $6,925.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
11154 ft-lb
Series
RLP
Application
Torque
Weight
17 lb
Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLP11308
Zoro #
G5128357
UPC #
662005414772
Country of Origin
United States

Dimensions

Width
2-1/2 in
Hex Size
3 1/2 in
Nose Radius
2.6 in
Tool Width
2 1/2 in
Maximum Hex Size (mm)
88.9 mm
Maximum Hex Size (in)
3 1/2 in
Minimum Hex Size (in)
3 1/2 in
Minimum Hex Size (mm)
88.9 mm
Tool Height
8 5/8 in

Details

Item
Torque Wrench Cassette
Max. Torque
11154 ft-lb
Series
RLP
Application
Torque
Weight
17 lb
Nominal Torque @ 10,000 PSI (Nm)
15,123
Torque Range
1115 to 11154 ft-lb
Drive Unit Model Number
55PP97 (Mfr. No. RSL11000)
Nominal Torque @ 10,000 PSI (ft.-lb.)
11,154
Socket Shape
Hex
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Material
Steel
Product Type
Torque Wrench Cassette
Nominal Torque (N-m) @ 10,000 psi
15,123 N-m
Tool Series
RLP
Tool Weight
17 lb
Compatible Manufacturer Drive Unit Number
RSL11000
Compatible Tool Series
RSL Series Hydraulic Torque Wrench Drive
Nominal Torque (ft-lb) @ 10,000 psi
11,154 ft-lb
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 15,123 N-m, Nominal Torque (ft-lb) @ 10,000 psi 11,154 ft-lb, Minimum Hex Size (in) 3 1/2 in, Maximum Hex Size (in) 3 1/2 in, Minimum Hex Size (mm) 88.9 mm, Maximum Hex Size (mm) 88.9 mm, Hex Size 3 1/2 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL11000, Compatible Grainger Drive Unit Number 55PP97, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.