Roof Support
- Mfr # 9309
- Zoro # G016572307
product price:Â
$
472.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Stroke Length
15 in
Product Type
Roof Support and Head Assembly
Extended Height
68 in
Compatible Manufacturer Part Number
9220
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9309
- Zoro #
- G016572307
- UPC #
- 812761046124
- Country of Origin
- China
Dimensions
- Stroke Length
- 15 in
- Extended Height
- 68 in
Details
- Product Type
- Roof Support and Head Assembly
- Item
- Roof Support
- Compatible Manufacturer Part Number
- 9220
Description
Roof Support
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.