RRH10010, 100 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder

  • Mfr # RRH10010

  • Zoro # G2234499


product price:  $10,995.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Bore Dia.
6.5 in
Stroke Length
10 1/8 in
Max. Pressure
10,000 psi
Plunger Thread Size
4"-16
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH10010
Zoro #
G2234499
UPC #
662005303151
Country of Origin
China

Dimensions

Bore Dia.
6.5 in
Stroke Length
10 1/8 in
Plunger Thread Size
4"-16
Thread Size
5/8"-11
Plunger Dia.
5 in
Extended Height
28.25 in
Retracted Height
18.13 in
Collar Thread Size
8-3/8"-12
Outside Dia.
8.38 in
Bolt Circle Dia.
7"
Center Hole Dia.
3.13 in
Nominal Stroke Length
10 in
Base Mounting Thread Size
5/8"-11
Base Bolt Circle Dia.
7 in

Details

Item
General Purpose Hydraulic Ram
Max. Pressure
10,000 psi
Oil Capacity
208.84 pulg. cub.
Body Material
Steel
Cylinder Type
Hollow Plunger
Includes
Dust Cap, Female Coupler
Handle
Yes
Effective Area
20.63 sq. in.
Single Acting/Double Acting
Double Acting
Weight Capacity
100 tons
Series
RRH
Oil Capacity Push
208.84 cu in
Max. Push Capacity
100 ton
Nominal Capacity
100 ton
Effective Push Area
20.63 sq in
Finish
Paint

Description

General Purpose Hydraulic Ram, Double Acting, Hollow Plunger, Steel, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 10 1/8 in, Nominal Stroke Length 10 in, Effective Push Area 20.63 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 208.84 cu in, Retracted Height 18.13 in, Extended Height 28.25 in, Outside Dia. 8.38 in, Plunger Dia. 5 in, Plunger Thread Size 4 In.-16, Collar Thread Size 8-3/8 In.-12, Base Bolt Circle Dia. 7 in, Base Mounting Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.