RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder

  • Mfr # RRH3010

  • Zoro # G7052087


product price:  $6,994.00
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.5 in
Stroke Length
10 1/8 in
Max. Pressure
10,000 psi
Bolt Circle Dia.
3.63"
Oil Capacity
73.12 pulg. cub.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH3010
Zoro #
G7052087
UPC #
662005302833
Country of Origin
China

Dimensions

Bore Dia.
3.5 in
Stroke Length
10 1/8 in
Bolt Circle Dia.
3.63"
Retracted Height
17 in
Thread Size
3/8"-16
Outside Dia.
4.5 in
Plunger Thread Size
1 13/16"-16
Extended Height
27.13 in
Collar Thread Size
4-1/2"-12
Plunger Dia.
2.5 in
Center Hole Dia.
1.31 in
Base Bolt Circle Dia.
3.63 in
Base Mounting Thread Size
3/8"-16
Nominal Stroke Length
10 in

Details

Item
General Purpose Hydraulic Ram
Max. Pressure
10,000 psi
Oil Capacity
73.12 pulg. cub.
Weight Capacity
30 tons
Effective Area
7.22 sq. in.
Single Acting/Double Acting
Double Acting
Body Material
Steel
Includes
Dust Cap, Female Coupler
Handle
Yes
Cylinder Type
Hollow Plunger
Effective Push Area
7.22 sq in
Series
RRH
Nominal Capacity
30 ton
Oil Capacity Push
73.12 cu in
Max. Push Capacity
30 ton
Finish
Paint

Description

General Purpose Hydraulic Ram, Double Acting, Hollow Plunger, Steel, Nominal Capacity 30 ton, Max. Push Capacity 30 ton, Stroke Length 10 1/8 in, Nominal Stroke Length 10 in, Effective Push Area 7.22 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 73.12 cu in, Retracted Height 17 in, Extended Height 27.13 in, Outside Dia. 4.5 in, Plunger Dia. 2.5 in, Plunger Thread Size 1 13/16 In.-16, Collar Thread Size 4-1/2 In.-12, Base Bolt Circle Dia. 3.63 in, Base Mounting Thread Size 3/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.