RSM750, 79.5 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder
Mfr # RSM750
Zoro # G3275702
product price: $3,414.99
/ea
Free Shipping & Returns
Key Features
Cylinder Type
Low Profile
Retracted Height
3.13 in
Includes
Dust Cap, Female Coupler
Extended Height
3.75 in
Handle
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSM750
Zoro #
G3275702
UPC #
662005302390
Country of Origin
China
Dimensions
Retracted Height
3.13 in
Extended Height
3.75 in
Plunger Dia.
3.25 in
Outside Dia.
6.50 in in x 5.50 in
Center Hole Dia.
4 1/2 in
Stroke Length
5/8 in
Nominal Stroke Length
5/8 in
Details
Cylinder Type
Low Profile
Includes
Dust Cap, Female Coupler
Handle
Yes
Body Material
Steel
Oil Capacity
9.94 cu. in.
Single Acting/Double Acting
Single Acting
Weight Capacity
75 tons
Effective Area
15.90 sq. in.
Max. Pressure
10,000 psi
Item
Hydraulic Ram
Max. Push Capacity
75 ton
Series
RSM
Effective Push Area
15.9 sq in
Oil Capacity Push
9.94 cu in
Nominal Capacity
75 ton
Finish
Paint
Type
Flat
Description
Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 75 ton, Max. Push Capacity 75 ton, Stroke Length 5/8 in, Nominal Stroke Length 5/8 in, Effective Push Area 15.9 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 9.94 cu in, Retracted Height 3.13 in, Extended Height 3.75 in, Outside Dia. 6.50 in in x 5.50 in, Plunger Dia. 3.25 in, Center Hole Dia. 4 1/2 in, Series RSM, Includes Dust Cap, Female Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.