RSQ11000ST, Square Drive Hydraulic Torque Wrench Set, 11154 ft. lbs Torque, 1 1/2 in. Square Drive

  • Mfr # RSQ11000ST

  • Zoro # G5127684


product price:  $14,276.99
/ea
Free Shipping & Returns

Key Features

Includes
Reaction Arm, RSL Drive Unit with Short Whip Hoses, RSQ Square Drive Head, RSQ11000 RSL Square Drive Head
Square Drive Size (In.)
1.5
Max. Torque (Ft.-Lb.)
11154
Socket Size Range (In.)
1-7/16 to 4-5/8
Overall Height
7.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSQ11000ST
Zoro #
G5127684
UPC #
662005415243
Country of Origin
United States

Dimensions

Square Drive Size (In.)
1.5
Socket Size Range (In.)
1-7/16 to 4-5/8
Overall Height
7.93 in
Overall Length
12.4 in
Square Drive Size
1 1/2 in
Overall Width
4.63 in
Width (In.)
6.7
Socket Size Range (mm)
37 to 115
Tool Height
7 15/16 in
Tool Length
12 13/32 in
Tool Width
6 45/64 in

Details

Item
Hydraulic Torque Wrench
Includes
Reaction Arm, RSL Drive Unit with Short Whip Hoses, RSQ Square Drive Head, RSQ11000 RSL Square Drive Head
Max. Torque (Ft.-Lb.)
11154
Weight
36.6 lb
Nominal Torque @ 10,000 PSI (ft.-lb.)
11,154
Features
30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3%
Nominal Torque @ 10,000 PSI (Nm)
15,123
Max. Pressure (PSI)
10,000 psi
Max. Pressure
10,000 psi
Min. Torque
1115 ft-lb
Series
RSQ-ST
Material
Steel
Nominal Torque (ft-lb) @ 10,000 psi
11,154 ft-lb
Pressure Port
1/4 in NPTF
Tool Weight
36.6 lb
Product Type
Hydraulic Torque Wrench
Nominal Torque (N-m) @ 10,000 psi
15,123 N-m
Maximum Operating Pressure
10,000 psi
Return Port
1/4 in NPTF
Tool Series
RSQ-ST
Minimum Torque
1,115 ft-lb
Maximum Torque
11,154 ft-lb

Description

Hydraulic Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series RSQ-ST, Nominal Torque (ft-lb) @ 10,000 psi 11,154 ft-lb, Nominal Torque (N-m) @ 10,000 psi 15,123 N-m, Square Drive Size 1 1/2 in, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Pressure Port 1/4 in NPTF, Return Port 1/4 in NPTF, Features 30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.