
SDA1519, 19 mm Metric Allen Drive for S1500X Hydraulic Torque Wrenches
Mfr # SDA1519
Zoro # G0757867
product price: $921.99
/ea
Free Shipping & Returns
Key Features
Max. Torque
1185 ft-lb
For Use With
S1500X, S1500PX, SRA15X
Product Type
Drive
Hex Size
19 mm
Series
SDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDA1519
Zoro #
G0757867
UPC #
-
Country of Origin
United Kingdom
Dimensions
Hex Size
19 mm
Details
Item
S1500 Square Drive Hydraulic Torque Wrench 19Mm
Max. Torque
1185 ft-lb
For Use With
S1500X, S1500PX, SRA15X
Product Type
Drive
Series
SDA
Description
Drive, Product Type Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.