Shop ENERPAC
See all product information
Create Account
Set, Cutter, Bar, Cordless, 20Mm, 120V
- Mfr # EBC20B
- Zoro # G516572685
product price:Â
$
5,318.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
20V DC
Charger Model Number
BC1220B
Maximum Rebar Size Cutting Capacity
#6
Maximum Cutting Depth
25/32 in
Tool Function
Shearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBC20B
- Zoro #
- G516572685
- UPC #
- -
- Country of Origin
- Italy
- Item
- Cordless Bar Cutter
- Voltage
- 20V DC
- Charger Model Number
- BC1220B
- Tool Function
- Shearing
- Charger Included
- Yes
- Battery Capacity
- 5.0 Ah
- Cordless Tool Kit Contents
- (2) Batteries, (1) Bare Tool, (1) Charger
- Product Type
- Rebar Cutter
- Cutting Head Rotation
- Yes
- Tool Weight
- 20.5 lb
- Cutting Head Rotation Angle
- 360 Degrees
- Power Source
- Cordless
- Battery Chemistry
- Li-Ion
- Battery Type
- Tabbed
- Battery Manufacturing Model Number
- B205
- Charger Manufacturing Model Number
- BC1220B
- Number of Batteries Included
- 2
- Number of Chargers Included
- 1
- Cutting Force
- 21.2 ton
- Features
- Piston Release Mechanism
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Rebar Cutter, Voltage 20V DC, Tool Function Shearing, Maximum Cutting Depth 25/32 in, Cutting Head Rotation Yes, Cutting Head Rotation Angle 360 Degrees , Brushless Motor No, Cordless Tool Kit Contents (2) Batteries, (1) Bare Tool, (1) Charger, Battery Capacity 5.0 Ah, Product Type Rebar Cutter, Blade Diameter 13/16 in, Charger Included Yes, Charger Model Number BC1220B, Features Piston Release Mechanism
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.