Zoro Homepage

Sg13Te Hydraulic Flange Spreading Kit

  • Mfr # SG13TESTD

  • Zoro # G715508911


product price: $10,978.99
/ea
Free Shipping & Returns

Key Features

Includes
Spread Width
4.53 in
Tip Clearance
0 in
Nominal Capacity
15 ton
Pump Model Number
HP550S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG13TESTD
Zoro #
G715508911
UPC #
662005410903
Country of Origin
United Kingdom

Dimensions

Spread Width
4.53 in

Details

Item
Hydraulic Flange Spreading Kit
Includes
Tip Clearance
0 in
Nominal Capacity
15 ton
Pump Model Number
HP550S
Spreader Model Number
SG13TE
Max. Pressure
10,000 psi

Description

Hydraulic Flange Spreading Kit, Nominal Capacity 15 ton, Spread Width 4.53 in, Tip Clearance 0 in, Max. Pressure 10,000 psi, Pump Model Number HP550S, Spreader Model Number SG13TE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.