Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sg15Te Hydraulic Flange Spreading Kit

  • Mfr # SG15TESTD

  • Zoro # G215508909


product price: $14,134.99
/ea
Free Shipping & Returns

Key Features

Tip Clearance
0 in
Overall Height
3.1 in
Overall Length
23.6 in
Overall Width
3.1 in
Spreader Model Number
SG15TE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG15TESTD
Zoro #
G215508909
UPC #
662005410910
Country of Origin
United Kingdom

Dimensions

Overall Height
3.1 in
Overall Length
23.6 in
Overall Width
3.1 in

Details

Item
Hydraulic Flange Spreader
Tip Clearance
0 in
Spreader Model Number
SG15TE
Pump Model Number
HP 550S
Single Acting/Double Acting
Single Acting
Maximum Spreading Force
16.9 ton
Maximum Spread
3 15/16 in
Product Type
Wedge Flange Spreader
Weight
99.2 lb
Power Source
Hydraulic

Description

Sg15Te Hydraulic Flange Spreading Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.