Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sg4Tm Mechanical Flange Spreading Kit

  • Mfr # SG4TMSTD

  • Zoro # G316099597


product price: $5,919.99
/ea
Free Shipping & Returns

Key Features

Maximum Flange Capacity
4 ton
Tip Clearance
0 in
Overall Width
15.7 in
Weight
28.2 lb
Maximum Spread
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG4TMSTD
Zoro #
G316099597
UPC #
662005410941
Country of Origin
United Kingdom

Dimensions

Overall Width
15.7 in
Overall Length
7.5 in

Details

Item
Mechanical Flange Spreader
Maximum Flange Capacity
4 ton
Tip Clearance
0 in
Weight
28.2 lb
Maximum Spread
2.95 in
Product Type
Collet Flange Spreader
Minimum Access Gap
0 in
Maximum Spreading Force
4.2 ton
Power Source
Mechanical

Description

Sg4Tm Mechanical Flange Spreading Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.