Zoro Homepage

SP123, Punch Die Set, Circle Hole Shape

  • Mfr # SP123

  • Zoro # G8024703


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Hot Rolled C-1050
0.31
Hot Rolled C-1095 Annealed
0.31
Hot Rolled C-1095
0.19
Hole Size (In.)
1.01 in
Cold Rolled C-1018
0.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP123
Zoro #
G8024703
UPC #
662005307869
Country of Origin
United States

Dimensions

Hole Size (In.)
1.01 in
Standard Bolt Size (In.)
1 in
Bolt Size (In.)
1 in
Standard Hole Size (In.)
1.01 in
Width
2 in

Details

Item
Punch And Die Set
Hot Rolled C-1050
0.31
Hot Rolled C-1095 Annealed
0.31
Hot Rolled C-1095
0.19
Cold Rolled C-1018
0.56
Working Pressure (PSI)
10,000 psi
Mild A-7
0.56
Stainless 304 Hot Rolled
0.31
Struct CORTEN ASTM A242
0.44
Stainless 316 Cold Rolled
0.31
Structural A-36
0.56
Stainless 302 Annealed
0.31
Boilerplate
0.56 in
Capacity (Tons)
50 ton
Includes
CR400 Female Couplers, Punch and Die Changeover Tools
Characteristics
Circle Hole
Hole Shape
Circle
Series
SP - Accessory
Compatible Part Number
SP50, SP50100, SP5000

Description

0.31, 0.56, 0.56, 0.19, 0.31, 0.31, 0.31, 0.56, 0.31, 1.01 in, 1 in, 0.44, 0.56 in, Punch and Die Set, Capacity (Tons) 50 ton, Working Pressure (PSI) 10,000 psi, Hole Size (In.) 1.01 in, Bolt Size (In.) 1 in, Circle Hole, Includes CR400 Female Couplers, Punch and Die Changeover Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.