Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPD250, Punch Die Set, Oblong Hole Shape

  • Mfr # SPD250

  • Zoro # G5154511


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Characteristics
Oblong Hole
Bolt Size (In.)
7/16 in
Hole Size (In.)
0.50 x 0.375 in
Hot Rolled C-1050
0.38
Structural A-36
0.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPD250
Zoro #
G5154511
UPC #
662005319329
Country of Origin
United States

Dimensions

Bolt Size (In.)
7/16 in
Hole Size (In.)
0.50 x 0.375 in
Standard Bolt Size (In.)
7/16 in
Standard Hole Size (In.)
0.50 x 375 in
Width
1.25 in

Details

Item
Punch and Die Set
Characteristics
Oblong Hole
Hot Rolled C-1050
0.38
Structural A-36
0.44
Stainless 304 Hot Rolled
0.38
Struct CORTEN ASTM A242
0.44
Stainless 302 Annealed
0.38
Mild A-7
0.5
Cold Rolled C-1018
0.44
Boilerplate
0.5 in
Stainless 316 Cold Rolled
0.38
Hot Rolled C-1095
0.25
Hot Rolled C-1095 Annealed
0.31
Application
Punching
Working Pressure (PSI)
10,000 psi
Capacity (Tons)
35 ton
Includes
CR400 Female Coupler
Cylinder
Spring Return
Series
SPD
Hole Shape
Oblong
Compatible Part Number
SP35, SP35S, SP35SP, MSP351, MSP351PE, STP35H, STP35A

Description

0.38, 0.5, 0.44, 0.25, 0.38, 0.31, 0.38, 0.44, 0.38, 0.50 x 375 in, 7/16 in, 0.44, 0.5 in, Punch and Die Set, Capacity (Tons) 35 ton, Working Pressure (PSI) 10,000 psi, Spring Return Cylinder, Hole Size (In.) 0.50 x 0.375 in, Bolt Size (In.) 7/16 in, Punching, Oblong Hole, Includes CR400 Female Coupler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.