STL16, HAND PUMP AND LIFTING WEDGE
- Mfr # STL16
- Zoro # G2887958
product price:Â
$
5,989.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Handle Effort (Lbs.)
93
Max. Pressure
10,000 psi
Series
STL
Oil Capacity
4.75 cu in
Nominal Capacity
16 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL16
- Zoro #
- G2887958
- UPC #
- 662005132775
- Country of Origin
- India
- Item
- Hydraulic Spreader Set
- Max. Handle Effort (Lbs.)
- 93
- Max. Pressure
- 10,000 psi
- Series
- STL
- Oil Capacity
- 4.75 cu in
- Nominal Capacity
- 16 ton
- Spreader Model Number
- 3PCW2 (Mfr. No. LW16)
- Tip Clearance
- 0.39 in
- Pump Model Number
- 6W462 (Mfr. No. P-392)
- Min. Clearance
- 0.39"
Dimensions
- Spread Width
- 2.02 in
Description
Hydraulic Spreader Set, Nominal Capacity 16 ton, Spread Width 2.02 in, Tip Clearance 0.39 in, Oil Capacity 4.75 cu in, Max. Pressure 10,000 psi, Pump Model Number 6W462 (Mfr. No. P-392), Spreader Model Number 3PCW2 (Mfr. No. LW16), Series STL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.