Zoro Homepage

SWI1214TMSTDSPB, 15.7 Ton, Mechanical Flange Spreader Set, 4.1 in Maximum Spread

  • Mfr # SWi1214TMSTDSPB

  • Zoro # G3980079


product price: $3,899.99
/ea
Free Shipping & Returns

Key Features

Application
Spread
Type
Single Wedge Set
Includes
22mm Socket, Hex Key, Mechanical Cylinder, Safety Block, Safety Lanyard, Stepped Block, Torque Wrench, Wedgehead
Series
SWi
Overall Length
11-13/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWi1214TMSTDSPB
Zoro #
G3980079
UPC #
662005415472
Country of Origin
India

Dimensions

Overall Length
11-13/32"
Overall Width
6"

Details

Item
Flange Spreader
Application
Spread
Type
Single Wedge Set
Includes
22mm Socket, Hex Key, Mechanical Cylinder, Safety Block, Safety Lanyard, Stepped Block, Torque Wrench, Wedgehead
Series
SWi
Spread
2 1/4 in

Description

Flange Spreader, Spread 2 1/4 in, Includes 22mm Socket, Hex Key, Mechanical Cylinder, Safety Block, Safety Lanyard, Stepped Block, Torque Wrench, Wedgehead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.