Zoro Homepage

Swing arm clamp

  • Mfr # CAS351A

  • Zoro # G616342676


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Compatible Swing Clamps
SC, SL, ST, SU
Product Type
Standard Clamp Arm
Overall Length
4.72 in
Clamping Force
7600 lb
For Plunger Dia.
1.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAS351A
Zoro #
G616342676
UPC #
0662005412617
Country of Origin
United States

Dimensions

Overall Length
4.72 in
For Plunger Dia.
1.49 in

Details

Compatible Swing Clamps
SC, SL, ST, SU
Product Type
Standard Clamp Arm
Clamping Force
7600 lb
Item
Swing Arm Clamp

Description

Swing Arm Clamp, Clamping Force 7600 lb, For Plunger Dia. 1.49 in, Overall Length 4.72 in, Compatible Swing Clamps SC, SL, ST, SU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.