Zoro Homepage

Swing Clamp

  • Mfr # SLLD202

  • Zoro # G115487632


product price: $1,460.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Clamping Force
18.7 kN
Total Stroke
29.5 mm
Clamping Stroke
29.5 mm
Effective Area Clamped
7.10 cu cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLLD202
Zoro #
G115487632
UPC #
0662005108190
Country of Origin
United States

Dimensions

Bolt Size
M8 x 1.0
Outside Dia.
63.8 mm
Port Size
G.250-19 BSPP
Extended Height
204.5 mm
Stroke Length
29 1/2 mm
Retracted Height
175 mm

Details

Item
Swing Clamp
Single Acting/Double Acting
Double Acting
Clamping Force
18.7 kN
Total Stroke
29.5 mm
Clamping Stroke
29.5 mm
Effective Area Clamped
7.10 cu cm
Turns
Left
Max. Pressure
350 bar
Max. Oil Flow
2.3 lpm
Mounting Thread
M8x1.0
Pressure Range
35 to 350 bar
Oil Capacity Clamped
19.99 cc
Oil Capacity Unclamped
42.61 cc
Swing Angle
90 Degrees
Effective Area Unclamped
15.26 cu cm
Body Material
Steel
Mounting Style
Threaded Body
Product Type
Swing Clamp
Cylinder Type
Swing

Description

Swing Clamp, Swing, Body Material Steel, Mounting Style Threaded Body, Single Acting/Double Acting Double Acting, Turns Left, Clamping Force 18.7 kN, Total Stroke 29.5 mm, Effective Area Clamped 7.10 cu cm, Clamping Stroke 29.5 mm, Max. Pressure 350 bar, Swing Angle 90 Degrees , Port Size G.250-19 BSPP, Effective Area Unclamped 15.26 cu cm, Oil Capacity Clamped 19.99 cc, Oil Capacity Unclamped 42.61 cc, Max. Oil Flow 2.3 lpm, Pressure Range 35 to 350 bar, Extended Height 204.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.