Zoro Homepage

Swing Clamp

  • Mfr # SLLS201

  • Zoro # G715487612


product price: $1,460.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Single Acting
Clamping Force
3,900 lbf
Total Stroke
1.16 in
Clamping Stroke
0.55 in
Effective Area Clamped
1.10 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLLS201
Zoro #
G715487612
UPC #
0662005231324
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.33 in
Outside Dia.
2.51 in
Port Size
#4 SAE
Extended Height
8.96 in
Stroke Length
1 5/32 in
Flange Width
2 3/4 in
Flange Thickness
49/50 in
Mounting Hole Spacing - Length
2 5/32 in
Flange Length
3 11/32 in
Mounting Hole Size
11/32 in
Retracted Height
7.8 in
Mounting Hole Spacing - Width
2 5/32 in

Description

Swing Clamp, Swing, Body Material Steel, Mounting Style Lower Flange, Single Acting/Double Acting Single Acting, Turns Left, Clamping Force 3,900 lbf, Total Stroke 1.16 in, Effective Area Clamped 1.10 sq in, Clamping Stroke 0.55 in, Max. Pressure 5,000 psi, Swing Angle 90 Degrees , Port Size #4 SAE, Oil Capacity Clamped 1.22 cu in, Max. Oil Flow 140 cu in/min, Pressure Range 500 to 5,000 psi, Extended Height 8.96 in, Outside Dia. 2.51 in, Mounting Hole Dia. 0.33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.