Zoro Homepage

Swing Clamp

  • Mfr # SLLS351

  • Zoro # G915487597


product price: $1,644.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Single Acting
Clamping Force
7,450 lbf
Total Stroke
1.28 in
Clamping Stroke
0.63 in
Effective Area Clamped
1.92 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLLS351
Zoro #
G915487597
UPC #
0662005231331
Country of Origin
United States

Dimensions

Extended Height
10.13 in
Mounting Hole Dia.
0.43 in
Port Size
#4 SAE
Outside Dia.
3.14 in
Flange Thickness
49/50 in
Mounting Hole Spacing - Length
2 3/4 in
Retracted Height
8.85 in
Flange Length
3 15/16 in
Flange Width
3 1/2 in
Mounting Hole Size
7/16 in
Mounting Hole Spacing - Width
2 3/4 in
Stroke Length
1 9/32 in

Details

Item
Swing Clamp
Single Acting/Double Acting
Single Acting
Clamping Force
7,450 lbf
Total Stroke
1.28 in
Clamping Stroke
0.63 in
Effective Area Clamped
1.92 sq in
Turns
Straight
Max. Pressure
5,000 psi
Pressure Range
500 to 5,000 psi
Max. Oil Flow
240 cu in/min
Oil Capacity Clamped
2.27 cu in
Swing Angle
0 Degrees
Product Type
Swing Clamp
Cylinder Type
Swing
Body Material
Steel
Mounting Style
Lower Flange

Description

Swing Clamp, Swing, Body Material Steel, Mounting Style Lower Flange, Single Acting/Double Acting Single Acting, Turns Straight, Clamping Force 7,450 lbf, Total Stroke 1.28 in, Effective Area Clamped 1.92 sq in, Clamping Stroke 0.63 in, Max. Pressure 5,000 psi, Swing Angle 0 Degrees , Port Size #4 SAE, Oil Capacity Clamped 2.27 cu in, Max. Oil Flow 240 cu in/min, Pressure Range 500 to 5,000 psi, Extended Height 10.13 in, Outside Dia. 3.14 in, Mounting Hole Dia. 0.43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.