Zoro Homepage

Swing Clamp

  • Mfr # SLRD202

  • Zoro # G615487651


product price: $1,460.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Clamping Force
18.7 kN
Total Stroke
29.5 mm
Clamping Stroke
14 mm
Effective Area Clamped
7.10 cu cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLRD202
Zoro #
G615487651
UPC #
0662005108435
Country of Origin
United States

Dimensions

Bolt Size
M8 x 1.0
Port Size
G.250-19 BSPP
Outside Dia.
63.8 mm
Extended Height
204.5 mm
Retracted Height
175 mm
Stroke Length
29 1/2 mm

Details

Item
Swing Clamp
Single Acting/Double Acting
Double Acting
Clamping Force
18.7 kN
Total Stroke
29.5 mm
Clamping Stroke
14 mm
Effective Area Clamped
7.10 cu cm
Turns
Right
Max. Pressure
350 bar
Mounting Thread
M8x1.0
Oil Capacity Clamped
19.99 cc
Max. Oil Flow
2.3 lpm
Swing Angle
90 Degrees
Oil Capacity Unclamped
42.61 cc
Pressure Range
35 to 350 bar
Effective Area Unclamped
15.26 cu cm
Cylinder Type
Swing
Body Material
Steel
Mounting Style
Threaded Body
Product Type
Swing Clamp

Description

Swing Clamp, Swing, Body Material Steel, Mounting Style Threaded Body, Single Acting/Double Acting Double Acting, Turns Right, Clamping Force 18.7 kN, Total Stroke 29.5 mm, Effective Area Clamped 7.10 cu cm, Clamping Stroke 14 mm, Max. Pressure 350 bar, Swing Angle 90 Degrees , Port Size G.250-19 BSPP, Effective Area Unclamped 15.26 cu cm, Oil Capacity Clamped 19.99 cc, Oil Capacity Unclamped 42.61 cc, Max. Oil Flow 2.3 lpm, Pressure Range 35 to 350 bar, Extended Height 204.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.