Zoro Homepage

Swing Clamp

  • Mfr # STLD201

  • Zoro # G115487724


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Clamping Force
4,200 lbf
Total Stroke
1.16 in
Clamping Stroke
0.55 in
Effective Area Clamped
1.10 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLD201
Zoro #
G115487724
UPC #
0662005231423
Country of Origin
United States

Dimensions

Extended Height
7.91 in
Outside Dia.
2.5 in
Port Size
#4 SAE
Retracted Height
6.75 in
Stroke Length
1 5/32 in
Flange Thickness
1 13/50 in
Flange Length
3 in
Flange Width
2 9/16 in

Description

Swing Clamp, Swing, Body Material Steel, Mounting Style Threaded Body, Single Acting/Double Acting Double Acting, Turns Left, Clamping Force 4,200 lbf, Total Stroke 1.16 in, Effective Area Clamped 1.10 sq in, Clamping Stroke 0.55 in, Max. Pressure 5,000 psi, Swing Angle 90 Degrees , Port Size #4 SAE, Effective Area Unclamped 2.35 sq in, Oil Capacity Clamped 1.22 cu in, Oil Capacity Unclamped 2.6 cu in, Max. Oil Flow 140 cu in/min, Pressure Range 500 to 5,000 psi, Extended Height 7.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.