Zoro Homepage

Swing Clamp

  • Mfr # STRD351

  • Zoro # G615487613


product price: $1,358.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Clamping Force
7,600 lbf
Total Stroke
1.28 in
Clamping Stroke
0.63 in
Effective Area Clamped
1.92 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRD351
Zoro #
G615487613
UPC #
0662005231478
Country of Origin
United States

Dimensions

Extended Height
8.73 in
Port Size
#4 SAE
Outside Dia.
3.12 in
Flange Thickness
1 13/50 in
Flange Width
3 5/32 in
Stroke Length
1 9/32 in
Retracted Height
7.45 in
Flange Length
3 5/32 in

Details

Item
Swing Clamp
Single Acting/Double Acting
Double Acting
Clamping Force
7,600 lbf
Total Stroke
1.28 in
Clamping Stroke
0.63 in
Effective Area Clamped
1.92 sq in
Turns
Right
Max. Pressure
5,000 psi
Oil Capacity Unclamped
4.35 cu in
Max. Oil Flow
240 cu in/min
Pressure Range
500 to 5,000 psi
Effective Area Unclamped
3.68 sq in
Oil Capacity Clamped
2.27 cu in
Swing Angle
90 Degrees
Product Type
Swing Clamp
Cylinder Type
Swing
Mounting Style
Threaded Body
Body Material
Steel

Description

Swing Clamp, Swing, Body Material Steel, Mounting Style Threaded Body, Single Acting/Double Acting Double Acting, Turns Right, Clamping Force 7,600 lbf, Total Stroke 1.28 in, Effective Area Clamped 1.92 sq in, Clamping Stroke 0.63 in, Max. Pressure 5,000 psi, Swing Angle 90 Degrees , Port Size #4 SAE, Effective Area Unclamped 3.68 sq in, Oil Capacity Clamped 2.27 cu in, Oil Capacity Unclamped 4.35 cu in, Max. Oil Flow 240 cu in/min, Pressure Range 500 to 5,000 psi, Extended Height 8.73 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.