Zoro Homepage

Swing Clamp

  • Mfr # SURD92

  • Zoro # G615487583


product price: $1,066.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Clamping Force
2,025 lbf
Total Stroke
0.9 in
Clamping Stroke
0.47 in
Effective Area Clamped
0.49 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SURD92
Zoro #
G615487583
UPC #
0662005108985
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.26 in
Extended Height
6.58 in
Outside Dia.
1.88 in
Port Size
G 1/4 in
Bolt Size
M6
Mounting Hole Spacing - Width
1 21/32 in
Flange Width
2 1/8 in
Flange Thickness
1 in
Mounting Hole Spacing - Length
1 21/32 in
Retracted Height
5.68 in
Mounting Hole Size
1/4 in
Flange Length
2 3/4 in
Stroke Length
29/32 in

Details

Item
Swing Clamp
Single Acting/Double Acting
Double Acting
Clamping Force
2,025 lbf
Total Stroke
0.9 in
Clamping Stroke
0.47 in
Effective Area Clamped
0.49 sq in
Turns
Right
Max. Pressure
5,000 psi
Effective Area Unclamped
1.25 sq in
Pressure Range
500 to 5,000 psi
Max. Oil Flow
60 cu in/min
Oil Capacity Clamped
0.42 cu in
Oil Capacity Unclamped
1.08 cu in
Swing Angle
90 Degrees
Mounting Thread
M6
Product Type
Swing Clamp
Cylinder Type
Swing
Mounting Style
Upper Flange
Body Material
Steel

Description

Swing Clamp, Swing, Body Material Steel, Mounting Style Upper Flange, Single Acting/Double Acting Double Acting, Turns Right, Clamping Force 2,025 lbf, Total Stroke 0.9 in, Effective Area Clamped 0.49 sq in, Clamping Stroke 0.47 in, Max. Pressure 5,000 psi, Swing Angle 90 Degrees , Port Size G 1/4 in, Effective Area Unclamped 1.25 sq in, Oil Capacity Clamped 0.42 cu in, Oil Capacity Unclamped 1.08 cu in, Max. Oil Flow 60 cu in/min, Pressure Range 500 to 5,000 psi, Extended Height 6.58 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.