Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THQ702T, 6.5 ft., Twin Torque Wrench Hose, 10,000 psi

  • Mfr # THQ702T

  • Zoro # G0780668


product price: $711.00
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
10,000 psi
Hose Inside Dia.
1/4 in
Hose Length
6 1/2 ft
Hose Color
Yellow
Temp. Range
-22 Degrees to 238 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQ702T
Zoro #
G0780668
UPC #
662005417872
Country of Origin
Germany

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
6 1/2 ft
Hose Fitting B Size
1/4 in
Bend Radius
4 1/2 in
Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 1/4 in

Details

Max. Working Pressure @ 70 F
10,000 psi
Hose Color
Yellow
Temp. Range
-22 Degrees to 238 Degrees F
Hose Cover Material
Polyurethane
Hose Tube Material
Thermoplastic
Fitting Material
Carbon Steel x Carbon Steel
Hose Fitting A Type
F Quick Disconnect
Hose Fitting B Type
M Quick Disconnect
Item
Hydraulic Hose Assembly
Max. Operating PSI
10000
Hose Braid Layers
2
Hose Fitting B Material
Carbon Steel
Hose Reinforcement Material
Carbon Steel
Series
THQ
Hose Configuration
Coupled Assembly
For Media Type
Hydraulic Fluid
Hose Fittings
Steel 1/4 in F Coupler x Steel 1/4 in M Coupler
Safety Factor
4:1
Hose Fitting A Material
Carbon Steel
Fitting Type
F Coupler x M Coupler

Description

Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 6 1/2 ft, Hose Tube Material Thermoplastic, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 2, Hose Color Yellow, Series THQ, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 4:1, Temp. Range -22 Degrees to 238 Degrees F, Bend Radius 4 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.