This item is Discontinued.

Enerpac Torque Wrench, hyd, 2 9/16 to 5 In Hex W15000

Torque Wrench, hyd, 2 9/16 to 5 In Hex (Discontinued)

  • Mfr # W15000
  • Zoro # G3085397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W15000
Zoro #
G3085397
UPC #
662005129782
Country of Origin
United Kingdom

Dimensions

Overall Width (In.)
2.48
Overall Height (In.)
9.45
Hex Size Range (mm)
80 to 115
Hex Size Range (In.)
2-9/16 to 5
Overall Length (In.)
9.96

Details

Item
Hydraulic Torque Wrench
Max. Torque (Ft.-Lb.)
15,000
Weight (Lbs.)
11.0
Type
Hexagon, Low Profile
Max. Pressure (PSI)
10,000

Description

Hydraulic Torque Wrench, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.