Zoro Homepage

Torque wrench

  • Mfr # PTW3000

  • Zoro # G915867290


product price: $11,747.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/2 NPT
Housing Material
Aluminum, Steel
Air Consumption
50 cfm
Fastening Torque
3,000 ft-lb
Overall Length
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTW3000
Zoro #
G915867290
UPC #
662005381579
Country of Origin
United States

Dimensions

Overall Length
13 1/2 in
Head Width
1 in
Head Height
1 in
Drive Size
1 in

Details

Air Inlet
1/2 NPT
Housing Material
Aluminum, Steel
Air Consumption
50 cfm
Fastening Torque
3,000 ft-lb
Retainer Type
Through Hole
Max. Air Pressure
120 psi
Air Pressure
120 psi
Duty Rating
Industrial Duty
Power Source
Air Powered
Handle Type
Pistol Grip
Reaction Bar
Yes
Maximum Speed
3.1 RPM
Includes
RATWS Standard Reaction Arm for BTW and PTW Torque Wrenches
Features
Item
Pneumatic Torque Wrench
Tool Weight
23 lb
Max. Torque
3,000 ft-lb

Description

Pneumatic Torque Wrench, Drive Size 1 in, Torque Range 900 to 3,000 ft-lb, Max. Torque 3,000 ft-lb, Air Pressure 120 psi, Air Consumption 50 cfm, Power Source Air Powered, Max. Air Pressure 120 psi, Duty Rating Industrial Duty, Air Inlet 1/2 NPT, Handle Type Pistol Grip, Housing Material Aluminum, Steel, Overall Length 13 1/2 in, Fastening Torque 3,000 ft-lb, Tool Weight 23 lb, Head Width 1 in, Head Height 1 in, Reaction Bar Yes, Retainer Type Through Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.