Torque wrench
Mfr # PTW6000C
Zoro # G615489037
product price: $17,532.99
/ea
Free Shipping & Returns
Key Features
Air Pressure
120 psi
Features
Overall Length
18 7/8 in
Includes
FRL120C Pneumatic Hydraulic Torque Wrench Filter-Regulator-Lubricator, RATWL Standard Reaction Arm for BTW and PTW Torque Wrenches
Duty Rating
Industrial Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTW6000C
Zoro #
G615489037
UPC #
662005381548
Country of Origin
United States
Dimensions
Overall Length
18 7/8 in
Drive Size
1 1/2 in
Head Height
1 1/2 in
Head Width
1 1/2 in
Details
Item
Torque Wrench
Air Pressure
120 psi
Features
Includes
FRL120C Pneumatic Hydraulic Torque Wrench Filter-Regulator-Lubricator, RATWL Standard Reaction Arm for BTW and PTW Torque Wrenches
Duty Rating
Industrial Duty
Housing Material
Aluminum, Steel
Max. Torque
6,000 ft-lb
Fastening Torque
6,000 ft-lb
Air Inlet
1/2NPT
Air Consumption
50 cfm
Tool Weight
39 lb
Retainer Type
Through Hole
Handle Type
Pistol Grip
Power Source
Air Powered
Reaction Bar
Yes
Max. Air Pressure
120 psi
Includes Filter-Regulator-Lubricator (FRL)
Filter-Regulator-Lubricator Included
Maximum Speed
2.5 RPM
Description
Torque Wrench, Drive Size 1 1/2 in, Torque Range 1,300 to 6,000 ft-lb, Max. Torque 6,000 ft-lb, Air Pressure 120 psi, Air Consumption 50 cfm, Power Source Air-Powered, Max. Air Pressure 120 psi, Duty Rating Industrial Duty, Air Inlet 1/2NPT, Handle Type Pistol-Grip, Housing Material Aluminum, Steel, Overall Length 18 7/8 in, Fastening Torque 6,000 ft-lb, Tool Weight 39 lb, Head Width 1 1/2 in, Head Height 1 1/2 in, Reaction Bar Yes, Retainer Type Through Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.