Shop ENERPAC
See all product information
Create Account
W15312R302, 3 3/4 - 3 1/8 in. (95 - 80 mm) Hexagon Reducer for W15312X Torque Wrench Cassette
- Mfr # W15312R302
- Zoro # G0098994
product price:Â
$
1,852.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Torque
15330 ft-lb
Material
Steel
For Use With
W15312X
Reduces From Size
3 3/4 in
Reduces to Size
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W15312R302
- Zoro #
- G0098994
- UPC #
- -
- Country of Origin
- India
- Item
- Torque Wrench Reducer
- Max. Torque
- 15330 ft-lb
- Material
- Steel
- For Use With
- W15312X
- Series
- W
- Features
- Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
- Torque Range
- 1533 to 15330 ft-lb
- Compatible Manufacturer Drive Unit Number
- W15000X
- Weight
- 3 lb
- Tool Series
- W
- Product Type
- Torque Wrench Reducer
- Compatible Tool Series
- WX Series Hydraulic Torque Wrenches
- Tool Weight
- 3 lb
- Torque Wrench Series Compatibility
- WX
Dimensions
- Reduces From Size
- 3 3/4 in
- Reduces to Size
- 3 1/8 in
- Minimum Hex Size (in)
- 3 1/8 in
- Maximum Hex Size (in)
- 3 3/4 in
- Minimum Hex Size (mm)
- 79.375 mm
- Maximum Hex Size (mm)
- 95.25 mm
Description
Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 3 1/8 in, Maximum Hex Size (in) 3 3/4 in, Minimum Hex Size (mm) 79.375 mm, Maximum Hex Size (mm) 95.25 mm, Compatible Manufacturer Drive Unit Number W15000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 3 lb, Weight 3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.