Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Swivel Deep Impact Socket
- Mfr # 480024D
- Zoro # G023582429
original price:Â $20.79 , new price: $18.71 , 10 percent off
new price:Â
$
18.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480024D
- Zoro #
- G023582429
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/16 Inch Deep Swivel 1/2 Inch Drive Heavy Duty - 480024D Swivel Deep Impact Socket This 1/2in drive, 7/16in deep swivel impact socket is built for professional fastening work where access angles change and clearances are limited. The swivel design helps maintain engagement on fasteners while reaching into deeper recesses, and the 97mm (3.82in) overall length supports work on longer bolts and studs. Constructed from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. Sizes are permanently stamped for quick identification, supporting organized tool storage and faster socket selection. Key Benefits Deep swivel design provides full range of motion in tight spaces. 1/2in drive with 7/16in size suits impact-rated fastening applications. 97mm (3.82in) overall length reaches longer bolts and recessed fasteners. Chromium-vanadium steel alloy delivers high strength and long-term durability. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating adds corrosion resistance and a durable working finish. Stamped size markings support fast identification and consistent tool organization. Designed to meet or exceed ANSI standards, this swivel impact socket is made for heavy, repetitive use in professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.