W4206R113, 2 3/8 - 1 13/16 in. (60 - 46 mm) Hexagon Reducer for W4206X Torque Wrench Cassette

  • Mfr # W4206R113

  • Zoro # G0098951


product price:  $770.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
4175 ft-lb
For Use With
W4206X
Material
Steel
Reduces to Size
1 13/16 in
Reduces From Size
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W4206R113
Zoro #
G0098951
UPC #
-
Country of Origin
India

Dimensions

Reduces to Size
1 13/16 in
Reduces From Size
2 3/8 in
Minimum Hex Size (in)
1 13/16 in
Maximum Hex Size (mm)
60.325 mm
Minimum Hex Size (mm)
46.038 mm
Maximum Hex Size (in)
2 3/8 in

Details

Item
Torque Wrench Reducer
Max. Torque
4175 ft-lb
For Use With
W4206X
Material
Steel
Series
W
Features
Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
Torque Range
418 to 4175 ft-lb
Product Type
Torque Wrench Reducer
Tool Weight
1 lb
Tool Series
W
Compatible Manufacturer Drive Unit Number
W4000X
Weight
1 lb
Compatible Tool Series
WX Series Hydraulic Torque Wrenches
Torque Wrench Series Compatibility
WX

Description

Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 1 13/16 in, Maximum Hex Size (in) 2 3/8 in, Minimum Hex Size (mm) 46.038 mm, Maximum Hex Size (mm) 60.325 mm, Compatible Manufacturer Drive Unit Number W4000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 1 lb, Weight 1 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.