Zoro Homepage

Work Support, Flange, Spring Adv, 5000 lb

  • Mfr # WSL221

  • Zoro # G2167873


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Application
Hold
Includes
Contact Button, Manifold Seal
Type
Lower Flange
Stroke Length
3/8 in
Function
Spring Advanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSL221
Zoro #
G2167873
UPC #
662005129355
Country of Origin
United States

Dimensions

Stroke Length
3/8 in
Oil Port Size
#4 SAE
Outside Dia.
2 5/8 in
Extended Height
3.8 in
Retracted Height
3.53 in
Plunger Dia.
1.496 in

Details

Item
Hydraulic Work Support
Application
Hold
Includes
Contact Button, Manifold Seal
Type
Lower Flange
Function
Spring Advanced
Material of Construction
Steel/Bronze
Plunger Contact Spring Force Retracted
19.5 lbf
Max. Oil Flow
190 cu in/min
Plunger Contact Spring Force Extended
2.1 lbf
Stroke
0.41"
Pressure Range
700 to 5000 psi
Oil Capacity
0.19 cu in
Max. Support Force
5,000 lbf
Body Thread
2-5/8"-20
Max. Pressure
5,000 psi
Mounting Style
Lower Flange
Material
Bronze, Steel
Series
WSL

Description

Hydraulic Work Support, Lower Flange, Bronze, Steel, Max. Support Force 5,000 lbf, Stroke Length 3/8 in, Pressure Range 700 to 5000 psi, Retracted Height 3.53 in, Body Thread 2-5/8 In.-20, Series WSL, Plunger Contact Spring Force Extended 2.1 lbf, Plunger Contact Spring Force Retracted 19.5 lbf, Oil Capacity 0.19 cu in, Max. Oil Flow 190 cu in/min, Oil Port Size #4 SAE, Extended Height 3.8 in, Outside Dia. 2 5/8 in, Plunger Dia. 1.496 in, Includes Contact Button, Manifold Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.