Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DataSafe 12V Battery with Hardware Pack HW867500 Group 31

  • Mfr # 12HX505-FR

  • Zoro # G215321331


product price: $400.95
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
6.8 in
Height
10.7 in
Length
13.3 in
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12HX505-FR
Zoro #
G215321331
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.8 in
Height
10.7 in
Length
13.3 in
BCI Group Size
31

Details

Chemistry
Lead Acid
Voltage
12V
Includes
1 battery with Hardware Pack HW867500
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Cell Type
Flooded Lead Acid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.