Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genesis 6V 4Ah F1 Sealed Lead Acid Battery

  • Mfr # NP4-6

  • Zoro # G016057774


product price: $13.49
/ea

Key Features

Chemistry
Lead Acid
Width
1.9 in
Depth
2.8"
Height
4.1 in
Weight
1.76 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP4-6
Zoro #
G016057774
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.9 in
Depth
2.8"
Height
4.1 in
Length
2.76 in

Details

Chemistry
Lead Acid
Weight
1.76 lb
Voltage - Batteries
6 V
Item
Battery
Capacity
6 Ah
Cell Type
Valve Regulated Lead Acid (VRLA)
Includes
1 battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.