Shop ENERSYS
See all product information
Create Account
Toyo 6FM12 Replacement Wheelchair Scooter Battery 12V 12Ah, 2PK
- Mfr # NP12-12TFR
- Zoro # G915321211
product price:Â
$
86.39
/pk of 2, $43.20/ea
Key Features
Chemistry
Sealed Lead Acid
Width
3.86 in
Height
3.8 in
Terminal Type - Batteries
F2
Capacity
12 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP12-12TFR
- Zoro #
- G915321211
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 3.86 in
- Height
- 3.8 in
- Length
- 5.95 in
Details
- Chemistry
- Sealed Lead Acid
- Terminal Type - Batteries
- F2
- Capacity
- 12 Ah
- Voltage
- 12V
- Standards
- UL94-V0, IATA A67, UN2800
- Includes
- 2 batteries
- Features
- Flame Retardant, Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
- Cell Type
- Valve Regulated Lead Acid (VRLA)
Description
This is a 2-PACK of EnerSys Genesis brand 12V 12Ah replacement batteries that are 100% compatible with Toyo 6FM12 mobility scooters and wheelchairs.EnerSys Genesis NP12-12TFR 2PK is a 12V 12Ah maintenance-free, spill-proof, leak-proof, rechargeable SLA battery. EnerSys Genesis SLA batteries are dependable, vibration-resistant, can be mounted in any position except upside-down, and have long-lasting high performance in hot and cold conditions.Item Dimensions: 6 x 3.8 x 3.9 in. Item Weight: 8.16 lb. Terminal: F2 Includes: 1 battery. NOTE: This listing is only for the battery. Wire harnesses and mounting accessories are not included. Please retain your original equipment cables, wiring harnesses, and hardware.30- day refunds and full 1 year warranty.EnerSys Genesis SLA batteries can deep-cycle - fully discharge then quickly recharge - perfect for backup power, UPS, emergency lighting, alarm systems, lanterns, toys, and mobility applications including wheelchairs and scooters.SLA batteries recharge faster than other types of sealed lead acid batteries. SLA batteries have low internal resistance, can deliver high current on demand, and have a long service life, even when deep-cycled.Absorbed Glass Mat refers to the battery's internal design, in which the electrolyte acid is absorbed by fiberglass mats sandwiched between the lead battery plates. SLAs are valve-regulated, meaning gas produced during charging is reabsorbed into the electrolyte, and a safety valve relieves excess pressure if the battery is overcharged.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.