UB12120F2 Replacement Wheelchair Scooter Battery 12V 12Ah, 2PK

  • Mfr # NP12-12TFR

  • Zoro # G315321187


product price:  $111.99
/pk 2, $56.00/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid
Width
3.86 in
Height
3.8 in
Terminal Type - Batteries
F2
Length
5.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP12-12TFR
Zoro #
G315321187
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3.86 in
Height
3.8 in
Length
5.95 in

Details

Chemistry
Sealed Lead Acid
Terminal Type - Batteries
F2
Capacity
12 Ah
Voltage
12V
Cell Type
Valve Regulated Lead Acid (VRLA)
Standards
UL94-V0, IATA A67, UN2800
Features
Flame Retardant, Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Includes
2 batteries

Description

This is a 2-PACK of EnerSys Genesis brand 12V 12Ah replacement batteries that are 100% compatible with the UB12120F2 mobility scooter electric wheelchair battery.EnerSys Genesis NP12-12TFR 2PK is a 12V 12Ah maintenance-free, spill-proof, leak-proof, rechargeable SLA battery. EnerSys Genesis SLA batteries are dependable, vibration-resistant, can be mounted in any position except upside-down, and have long-lasting high performance in hot and cold conditions.Item Dimensions: 6 x 3.8 x 3.9 in. Item Weight: 8.16 lb. Terminal: F2 Includes: 1 battery. NOTE: This listing is only for the battery. Wire harnesses and mounting accessories are not included. Please retain your original equipment cables, wiring harnesses, and hardware.30- day refunds and full 1 year warranty.EnerSys Genesis SLA batteries can deep-cycle - fully discharge then quickly recharge - perfect for backup power, UPS, emergency lighting, alarm systems, lanterns, toys, and mobility applications including wheelchairs and scooters.SLA batteries recharge faster than other types of sealed lead acid batteries. SLA batteries have low internal resistance, can deliver high current on demand, and have a long service life, even when deep-cycled.Absorbed Glass Mat refers to the battery's internal design, in which the electrolyte acid is absorbed by fiberglass mats sandwiched between the lead battery plates. SLAs are valve-regulated, meaning gas produced during charging is reabsorbed into the electrolyte, and a safety valve relieves excess pressure if the battery is overcharged.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.