10/100/1000BASE-TPOE TO 1000B SE-X SFP
Mfr # ENMC-FGETP-SFP
Zoro # G710645901
product price:Â $320.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair, Optical Fiber
Expansion Slot Type
SFP (mini-GBIC)
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENMC-FGETP-SFP
Zoro #
G710645901
UPC #
43222608
Country of Origin
China
Details
Item
Transceiver/Media Converter
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair, Optical Fiber
Expansion Slot Type
SFP (mini-GBIC)
Network (RJ-45)
Yes
Network Standard
1000Base-X, 10/100/1000Base-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.